GOODALL

GOODALL Hose clamp FIXXED WG stainless steel 316/W5 90-110

  • ERIKS:11903262
Image 1
Save to list

€8.25/ pieceexcl. VAT

€9.98incl. VAT

150 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.24

-

20+

€5.82

29.41%

40+

€4.85

41.18%

200+

€3.88

52.94%

500+

€2.91

64.71%

800+

€2.42

70.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
FIXXED WG
Material
AISI 316
Clamping range
from 90 to 110 mm
Tape width
12 mm