

€1.83/ pieceexcl. VAT
€2.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 17 mm |
Outer Diameter | 35.7 mm |
Width | 2 mm |
Bearing | NUP 203 |
Material | Galvanized steel |
€1.83/ pieceexcl. VAT
€2.21incl. VAT
Estimated delivery date - 16/11/2026