

€1.83/ pieceexcl. VAT
€2.21incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | ZAV |
Inner Diameter | 17 mm |
Outer Diameter | 36.5 mm |
Width | 2 mm |
Bearing | 6203 Z/RS |
Material | Galvanized steel |