




€1,976.25/ pieceexcl. VAT
€2,391.26incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MOBREY |
Series | S251DA |
Type | 8320 |
Model | Horizontal float switch |
Mounting | Horizontal |
Process connection | Flange |
Size process connection | 3" (80) |
Standard connection | ASME |
Pressure rating flange | Class 300 |
Max. operating pressure | 34.5 bar |
Min. specific density of liquid | 650 kg/m³ |
Float diameter | 65 mm |
Contact type | 1 x NO en 1 x NC |
Contact version | Silver |
Switching power | 440V / 5A / 2000VA AC - 240V / 1A / 35W DC inductive - 240V / 1A / 35W DC resistive |
Adjustable differential gap | No |
Switching differential | 13 mm |
Housing material | Aluminium alloy |
Material wet portion housing | Stainless steel 316 |
Float material | Stainless steel 316 |
Material cover | Aluminium alloy |
Material of connection | Stainless steel 430 |
With sleeve | No |
Level of protection (IP value) | IP66 |
Ambient temperature | from -20 to 60 °C |
Explosion-proof | Yes |
Ex-class | II 1/2G Ex db IIC T6…T1 Ga/Gb |
ATEX Zone | Zone 0 / 1 |