



| Product | Model | Mounting | Size process connection | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Float switch Type 8320 series S250DA aluminium float stainless steel type F84 1 x NO 1 x NC EEx-d flange round G | Horizontal float switch | Horizontal | Round G | €1,697.45/piece | |
| Float switch Type 8320 series S251DA aluminium float stainless steel type F106 1 x NO 1 x NC EEx-d Class 300 3" | Horizontal float switch | Horizontal | 3" (80) | €2,139.45/piece | |
| Float switch Type 8320 series S253DA aluminium float stainless steel type F106 1 x NO 1 x NC EEx-d PN40 DN80 | Horizontal float switch | Horizontal | DN80 | €1,978.80/piece | |
| Float switch Type 8320 series S254DA aluminium float stainless steel type F98 1 x NO 1 x NC EEx-d Class 300 4" | Horizontal float switch | Horizontal | 4" (100) | €2,244.85/piece | |
| Float switch Type 8320 series S272DA aluminium float stainless steel type F106 1 x NO 1 x NC EEx-d PN64 DN80 | Horizontal float switch | Horizontal | DN80 | €2,180.25/piece | |
| Float switch Type 8320 series S251DA aluminium float stainless steel type F84 1 x NO 1 x NC EEx-d Class 300 3" | Horizontal float switch | Horizontal | 3" (80) | €1,976.25/piece | |
| Float switch Type 8320 series S275DA aluminium float stainless steel type F84 1 x NO 1 x NC EEx-d flange round G | Horizontal float switch | Horizontal | Round G | €1,585.25/piece | |
| Float switch Type 8320 series S254DA aluminium float stainless steel type F106 1 x NO 1 x NC EEx-d Class 300 4" | Horizontal float switch | Horizontal | 4" (100) | €2,244.85/piece | |
| Float switch Type 8320 series S256DA aluminium float stainless steel type F84 1 x NO 1 x NC EEx-d Class 150 3" | Horizontal float switch | Horizontal | 3" (80) | €1,717.00/piece | |
| Float switch Type 8320 series S250DA aluminium float stainless steel type F68 1 x NO 1 x NC EEx-d flange round G | Horizontal float switch | Horizontal | Round G | €1,765.45/piece | |
| Float switch Type 8320 series S257DA aluminium float stainless steel type F106 1 x NO 1 x NC EEx-d Class 150 4" | Horizontal float switch | Horizontal | 4" (100) | €1,966.90/piece | |
| Float switch Type 8320 series S250DA aluminium float stainless steel type F104 1 x NO 1 x NC EEx-d flange round G | Float switch | Horizontal and vertical | Round G | €1,783.30/piece | |
| Float switch Type 8320 series S254DA aluminium float stainless steel type F96 1 x NO 1 x NC EEx-d Class 300 4" | Horizontal float switch | Horizontal | 4" (100) | €2,182.80/piece |