MASTERFIX

MASTERFIX Blindk.moer alu m6 co 1.0-2.5

  • ERIKS:23576532
  • Manufacturer:8714338172231
Image 1
Save to list
Not available in webshop

Sold per: 250Min. order: 250

Estimated delivery date - 30/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASTERFIX
Clamping range
from 1 to 2.5 mm
Thread size metric (M..)
6
Material
Aluminium
Surface protection
Polished
Length
16 mm
Drill hole diameter
9 mm
Head form
Cheese head
Closed version
No