
| Product | Clamping range [mm] | Thread size metric (M..) | Material | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Blindk.moer alu m10 co 0,5 - 3,0 | from 0.5 to 3 | 10 | Aluminium | Not available in the webshop | |
| Blindk.moer alu m05 co 0.5-3.0 | from 0.5 to 3 | 5 | Aluminium | Not available in the webshop | |
| Blindk.moer alu m6 co 3.0-5.5 | from 3 to 5.5 | 6 | Aluminium | Not available in the webshop | |
| Blindk.moer alu m8 co 3.0-6.0 | from 3 to 6 | 8 | Aluminium | Not available in the webshop | |
| Blindk.moer alu m6 co 1.0-2.5 | from 1 to 2.5 | 6 | Aluminium | Not available in the webshop |