MASTERFIX

MASTERFIX Blindk.moer alu m10 co 0,5 - 3,0

  • ERIKS:12399306
  • Manufacturer:8714338172309
Image 1
Save to list
Not available in webshop

Sold per: 250Min. order: 250

Estimated delivery date - 30/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASTERFIX
Clamping range
from 0.5 to 3 mm
Thread size metric (M..)
10
Material
Aluminium
Surface protection
Polished
Length
19 mm
Drill hole diameter
12 mm
Head form
Cheese head
Closed version
No