MASTERFIX

MASTERFIX Blindk.moer alu m05 co 0.5-3.0

  • ERIKS:23576530
  • Manufacturer:8714338080208
Image 1
Save to list
Not available in webshop
Estimated delivery date - 30/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASTERFIX
Clamping range
from 0.5 to 3 mm
Thread size metric (M..)
5
Material
Aluminium
Surface protection
Polished
Length
13 mm
Drill hole diameter
7 mm
Head form
Cheese head
Closed version
No