

€12.30/ pieceexcl. VAT
€14.88incl. VAT
40 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.30 | - |
10+ | €9.84 | 20.00% |
20+ | €8.61 | 30.00% |
50+ | €7.38 | 40.00% |
100+ | €6.77 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LUDECKE |
Type | KIG |
Execution | Internal thread |
Type | KIG |
Material | Cast iron |
Thread connection | Inner thread gas cylindrical (BSPP) |
Size of threaded connection | 1" |
Seal material | NBR |
€11.80/ pieceexcl. VAT
€14.28incl. VAT
55 In stock - Estimated delivery date 16/11/2026