
€11.80/ pieceexcl. VAT
€14.28incl. VAT
55 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.80 | - |
10+ | €9.44 | 20.00% |
20+ | €8.26 | 30.00% |
50+ | €7.08 | 40.00% |
100+ | €6.49 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | KIG-10 |
Type | KIG |
Material | Cast iron |
Surface protection | Cr6-free zinc plated |
Code | KIG |
Maximum operating pressure | 10 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | EA Standard |
Connection termination size 2 | Claw distance 42mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |