LOCTITE

LOCTITE 6300, 50 ml Bottle

  • ERIKS:12465743
  • Manufacturer:5010266009988
Image 1
LOCTITE® 6300 is designed for the bonding of cylindrical fitting parts. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. Also approved for use on bearings. LOCTITE 6300 carries no hazard symbols, risk or safety phrases and does not contain any declarable carcinogens, mutagens or reproductive toxins.
High-strength, high temperature resistance
Designed for the bonding of cylindrical fitting parts
No hazard symbols, no risk phrases & no safety phrases
Good temperature resistance
Fluorescent
Save to list

€56.55/ pieceexcl. VAT

€68.43incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
6300
Volume
50 ml
Spare parts & accessories
Product Image

LOCTITE Quick cleaner LOCTITE SF 7063 400ml

  • Eriks:10068562
  • Manufacturer:2098749

€18.13/ pieceexcl. VAT

€21.94incl. VAT

212 In stock - Estimated delivery date 04/11/2026