6300 Retaining compound for the bonding of cylindrical fitting parts
Retaining Compound - high strength. White material safety data sheet, no labelling.
LOCTITE 6300 is designed for the bonding of cylindrical fitting parts. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. Also approved for use on bearings. Its key differentiator is the “White” Material Safety Data Sheet. LOCTITE 6300 carries no hazard symbols, risk or safety phrases and does not contain any declarable carcinogens, mutagens or reproductive toxins.
Your benefits- High-strength retaining compound
- „White“ Material Safety Data Sheet
- No hazard symbols, risk or safety phrases
- Good temperature resistance
Technical Data- Colour: Green
- Max. gap size: 0,15 mm
- Service temperature range: -55 to +180°C
- Tensile shear strength in N / mm²: > 15
- Fixture time steel: 10 min.
- Thixotropy: No