
€622.80/ pieceexcl. VAT
€753.59incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €622.80 | - |
10+ | €588.20 | 5.56% |
25+ | €553.60 | 11.11% |
50+ | €484.40 | 22.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | K/CHEM |
Shape | Cap |
Execution | Cap |
Type | K |
Material | AISI 316 |
Coupling size | 2" |
Seal material | NBR |