| Product | Shape | Execution | Type | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Coupling ERITITE CHEMA SAFE ETK SS AS 2" | Cap | Cap | K | €622.80/piece | |
| Coupling ERITITE CHEMA SAFE ETK SS AS 1.1/4" | Cap | Cap | K | This product is no longer offered | |
| Coupling ERITITE CHEMA SAFE ETK SS AS 3" | Cap | Cap | K | This product is no longer offered | |
| Coupling ERITITE CHEMA SAFE ETK SS AS 4" | Cap | Cap | K | This product is no longer offered | |
| Coupling ERITITE CHEMA SAFE ETK SS AS 3/4" | Cap | Cap | K | This product is no longer offered | |
| Coupling ERITITE CHEMA SAFE ETK SS AS 1" | Cap | Cap | K | €515.70/piece | |
| Coupling ERITITE CHEMA SAFE ETK SS AS 2.1/2" | Cap | Cap | K | This product is no longer offered | |
| Coupling ERITITE CHEMA SAFE ETK SS AS 1.1/2" | Cap | Cap | K | This product is no longer offered |