
€515.70/ pieceexcl. VAT
€624.00incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €515.70 | - |
10+ | €487.05 | 5.56% |
25+ | €458.40 | 11.11% |
50+ | €401.10 | 22.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | K/CHEM |
Shape | Cap |
Execution | Cap |
Type | K |
Material | AISI 316 |
Coupling size | 1" |
Seal material | NBR |