
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | C/RK |
Material | AISI316/PTFE AS lined |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove Chemaline |
Connection termination | Coupler Saflok |
Connection termination size | 3/4" |
Seal material | PTFE Envelope with EPDM Filler |
Elbow angle | 0 ° |
Hose tail execution | Smooth, with safety collar |
Hose ID (DN) | DN19 |
Maximum operating pressure | 17 bar |
Maximum operating pressure | 246 psi |