| Product | Type | Connection termination size | Hose ID (DN) | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Coupling ERITITE CHEMA SAFE ETC/RK SS AS 4" | C/RK | 4" | DN100 | This product is no longer offered | |
| Coupling ERITITE CHEMA SAFE ETC/RK SS AS 2.1/2" | C/RK | 2.1/2" | DN63 | This product is no longer offered | |
| Coupling ERITITE CHEMA SAFE ETC/RK SS AS 3/4" | C/RK | 3/4" | DN19 | This product is no longer offered | |
| Coupling ERITITE CHEMA SAFE ETC/RK SS AS 3" | C/RK | 3" | DN75 | This product is no longer offered | |
| Coupling ERITITE CHEMA SAFE ETC/RK SS AS 1.1/4" | C/RK | 1.1/4" | DN32 | This product is no longer offered | |
| Coupling ERITITE CHEMA SAFE ETC/RK SS AS 2" | C/RK | 2" | DN50 | This product is no longer offered | |
| Coupling ERITITE CHEMA SAFE ETC/RK SS AS 1" | C/RK | 1" | DN25 | €641.70/piece | |
| Coupling ERITITE CHEMA SAFE ETC/RK SS AS 1.1/2" | C/RK | 1.1/2" | DN38 | This product is no longer offered |