
€641.70/ pieceexcl. VAT
€776.46incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €641.70 | - |
10+ | €606.05 | 5.56% |
25+ | €570.40 | 11.11% |
50+ | €499.10 | 22.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | C/RK |
Material | AISI316/PTFE AS lined |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove Chemaline |
Connection termination | Coupler Saflok |
Connection termination size | 1" |
Seal material | PTFE Envelope with EPDM Filler |
Elbow angle | 0 ° |
Hose tail execution | Smooth, with safety collar |
Hose ID (DN) | DN25 |
Maximum operating pressure | 17 bar |
Maximum operating pressure | 246 psi |