
€841.50/ pieceexcl. VAT
€1,018.22incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €841.50 | - |
10+ | €794.75 | 5.56% |
25+ | €748.00 | 11.11% |
50+ | €654.50 | 22.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | D/CHEM |
Material | AISI 316 |
Code | D |
Maximum operating pressure | 25 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3" |
Hose fitting type 2 | Cam & Groove Chemaline |
Connection termination 2 | Coupler Saflok |
Connection termination size 2 | 3" |
Seal material 2 | NBR |
Type of component | Quick Coupling |