| Product | Hose fitting type | Connection termination | Connection termination size | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Coupler Cam & Groove Chemaline SAFLOK type D 3/4" stainless steel/NBR female thread BSPP 3/4" | Female fix thread | BSPP | 3/4" | €471.60/piece | |
| Coupler Cam & Groove Chemaline SAFLOK type D 1" SS/NBR female thread BSPP 1" | Female fix thread | BSPP | 1" | €564.75/piece | |
| Coupler Cam & Groove Chemaline SAFLOK type D 4" SS/NBR female thread BSPP 4" | Female fix thread | BSPP | 4" | This product is no longer offered | |
| Coupler Cam & Groove Chemaline SAFLOK type D 2" stainless steel/NBR female thread BSPP 2" | Female fix thread | BSPP | 2" | €692.55/piece | |
| Coupler Cam & Groove Chemaline SAFLOK type D 1.1/2" SS/NBR female thread BSPP 1.1/2" | Female fix thread | BSPP | 1.1/2" | €615.15/piece | |
| Coupler Cam & Groove Chemaline SAFLOK type D 2.1/2" SS/NBR female thread BSPP 2.1/2" | Female fix thread | BSPP | 2.1/2" | This product is no longer offered | |
| Coupler Cam & Groove Chemaline SAFLOK type D 3" SS/NBR female thread BSPP 3" | Female fix thread | BSPP | 3" | €841.50/piece | |
| Coupler Cam & Groove Chemaline SAFLOK type D 1.1/4" stainless steel/NBR female thread BSPP 1.1/4" | Female fix thread | BSPP | 1.1/4" | This product is no longer offered |