
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | D/CHEM |
Material | AISI 316 |
Code | D |
Maximum operating pressure | 25 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1.1/4" |
Hose fitting type 2 | Cam & Groove Chemaline |
Connection termination 2 | Coupler Saflok |
Connection termination size 2 | 1.1/4" |
Seal material 2 | NBR |
Type of component | Quick Coupling |