




€96.38/ pieceexcl. VAT
€116.62incl. VAT
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JC |
Series | 512HIT |
Type | 3190 |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 2-part |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Nominal inner diameter | DN20 |
Connection | Flange |
Pressure rating | PN16 |
Face to Face norm | EN 558, Series 27 |
Face to Face length | 120 mm |
Manual operation | Handle |
Top flange standard | Manufacturer standard |
Bore | Full bore |
Material ball | 1.4006 |
Seat material | PTFE |
Spindle material | 1.4305 |
Primary spindle seal material | RPTFE |
Tertiary spindle seal material | PTFE |
Body seal | PTFE |
Actuator material | EN-JS1030 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 230 °C |
Maximum pressure difference at 20 °C | 16 bar |
DN | DN20 |
d | 20 mm |
L | 120 mm |
H | 102 mm |
M | 164 mm |
Weight | 3.2 kg |