



| Product | Nominal inner diameter | Pressure rating | Face to Face norm | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN150 | DN150 | PN16 | EN 558, Series 27 | €1,587.00/piece | |
| Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN25 | DN25 | PN16 | EN 558, Series 27 | €106.50/piece | |
| Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN100 | DN100 | PN16 | EN 558, Series 27 | €612.00/piece | |
| Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN20 | DN20 | PN16 | EN 558, Series 27 | €96.38/piece | |
| Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN65 | DN65 | PN16 | EN 558, Series 27 | €313.88/piece | |
| Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN125 | DN125 | PN16 | EN 558, Series 27 | €1,173.00/piece | |
| Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN32 | DN32 | PN16 | EN 558, Series 27 | €149.63/piece | |
| Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN40 | DN40 | PN16 | EN 558, Series 27 | €191.25/piece | |
| Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN15 | DN15 | PN16 | EN 558, Series 27 | €88.88/piece | |
| Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN80 | DN80 | PN16 | EN 558, Series 27 | €435.00/piece | |
| Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN50 | DN50 | PN16 | EN 558, Series 27 | €230.25/piece |