HBE

HBE Tank heater RHK G1.1/2" THA 650-1460W

  • ERIKS:15113208
Image 1
Tube screwed-in heaters

Product description
• Heater for pre-heating of hydraulic oil on mineral oil base
• For horizontal mounting under oil level
• Surface charge approx. 1.5 W/cm² for hydraulic oils
• Bright galvanised steel cap
• Material: steel

Series RHK - G1 1/2"
• Temperature control for internal (THI) or external (THA) regulation, single pole 0 - 85°C, 16 ampere
• Protection class IP 54 for THA resp. IP 65 for THI
Save to list

€488.86/ pieceexcl. VAT

€591.52incl. VAT

Estimated delivery date - 04/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HBE
Series
RHK
Type
Screwed-in heater
Execution
Temperature control for external regilation
Connection
1.1/2" BSP
Max. heating power
1.46 kW
Tube length
650 mm
Degree of protection (IP)
IP54