Product description • Heater for pre-heating of hydraulic oil on mineral oil base • For horizontal mounting under oil level • Surface charge approx. 1.5 W/cm² for hydraulic oils • Bright galvanised steel cap • Material: steel
Series RHK - G1 1/2" • Temperature control for internal (THI) or external (THA) regulation, single pole 0 - 85°C, 16 ampere • Protection class IP 54 for THA resp. IP 65 for THI