

€351.14/ pieceexcl. VAT
€424.88incl. VAT
Estimated delivery date - 18/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HBE |
Series | PTHK90 |
Type | Screwed-in heater |
Connection | 2" BSP |
Max. heating power | 1.45 kW |
Tube length | 600 mm |
Degree of protection (IP) | IP65 |