HBE

Tank heater PTHK90

Cartridge screwed-in heaters PTHK 90

Product description
  • Heater for pre-heating of hydraulic oil on mineral oil base
  • For horizontal mounting under oil level
  • Surface charge approx. 1.5 W/cm² for hydraulic oils
  • Bright galvanised steel cap
  • Material: steel
  • Wiring schemes for various supply voltages on request
  • Exchangeable ceramic heating insert (mounting / dismounting possible without oil drain)
  • Protection class IP 65
  • UL/CSA approval up to max. 600 mm / 690V available at an additional cost.
Image 1
  • 1
  • 1
  • 1
  • 1
  • 1
30 of Tank heater PTHK90
ProductConnectionMax. heating power [kW]Tube length [mm]AvailablePriceexcl. VAT