GUHRING

GUHRING RF ro.endmill D6527LVA VHM 10.00mm TiALN

  • ERIKS:12594571
  • Manufacturer:4049844018150
Image 1
Image 2
Image 1
Image 2
Solid Carbide 4 Flute Rippa Cutter, ultra-fine grit solid carbide, type NF, DIN 6527, 36°/38°, >b>TiAIN-coated, with centre cut

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.

Application: Can be used for rough milling, slot cutting and finishing milling. The fine cord toothing produces small chips which are easy to remove. This improves tool life and achieves a better surface finish. The irregular spiral lead 36°/38° results in low-vibration running and thus a very high surface quality. A much longer tool life is achieved than with conventional tools. Particularly suitable for machining stainless steel.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Roughing cutter
Maximum working length
22 mm
Total length
72 mm
Shaft Diameter
10 mm
DIN standard
6527L
Head diameter
10 mm