GUHRING

NRF roughing end mill, solid carbide, TiAIN type 2392

Solid Carbide 4 Flute Rippa Cutter, ultra-fine grit solid carbide, type NF, DIN 6527, 36°/38°, >b>TiAIN-coated, with centre cut

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.

Application: Can be used for rough milling, slot cutting and finishing milling. The fine cord toothing produces small chips which are easy to remove. This improves tool life and achieves a better surface finish. The irregular spiral lead 36°/38° results in low-vibration running and thus a very high surface quality. A much longer tool life is achieved than with conventional tools. Particularly suitable for machining stainless steel.
Image 1
Image 2
Image 1
Image 2
  • 1
1 of NRF roughing end mill, solid carbide, TiAIN type 2392
ProductTypeMaximum working length [mm]Total length [mm]AvailablePriceexcl. VAT