GOODALL

GOODALL Rubber hose Profixx SD roll=40m 25x6

  • ERIKS:14543287
Image 1
Universal electrically conductive chemical hose for suction and discharge applications, emission free through a special isolating foil in the hose wall.
Transport hose for virtually all chemicals.

Tube: black UPE.
Reinforcement: special isolating foil, 2 braided polyamide fabrics and completely embedded galvanized steel spiral.
Cover: black EPDM rubber, smooth with cloth impression.

Blue-white marking with text: PREMIUM PROFIXX EN 12115 SD 16 BAR Ω/T
Electrically conductive R < 1 M Ω
Working pressure: 16 bar
Temperature range: -35 °C to +100 °C, depending on medium, steam cleaning up to 130 °C (max. 30 minutes without pressure)

Connections: all safety clamp couplings in accordance with EN 14420 (threads, flanges, Eritite, Guillemin, TW, etc.)
Assembly: safety clamps
Save to list

€140.50/ meterexcl. VAT

€170.01incl. VAT

13 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€140.50

-

40+

€105.38

25.00%

80+

€98.35

30.00%

120+

€91.33

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
PROFIXX SD
Internal diameter
25 mm
Wall thickness
6 mm
Outer Diameter
37 mm
Maximum operating pressure
16 bar
Minimum burst pressure
90 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
100 mm
Roll length
40 m
Weight
0.8 kg/m
Material of inner wall
UPE
Temperature range
from -35 to 100 °C
Temperature range °F
from -31 to 212 °F
Static wire
No