Universal electrically conductive chemical hose for suction and discharge applications, emission free through a special isolating foil in the hose wall.
Transport hose for virtually all chemicals.
Tube: black UPE.
Reinforcement: special isolating foil, 2 braided polyamide fabrics and completely embedded galvanized steel spiral.
Cover: black EPDM rubber, smooth with cloth impression.
Blue-white marking with text: PREMIUM PROFIXX EN 12115 SD 16 BAR Ω/T
Electrically conductive R < 1 M Ω
Working pressure: 16 bar
Temperature range: -35 °C to +100 °C, depending on medium, steam cleaning up to 130 °C (max. 30 minutes without pressure)
Connections: all safety clamp couplings in accordance with EN 14420 (threads, flanges, Eritite, Guillemin, TW, etc.)
Assembly: safety clamps