

€328.86/ pieceexcl. VAT
€397.92incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 517 |
Housing construction | A (Weir type) |
Housing material | PVDF |
Membrane material | PTFE |
Connection | Flange |
External tube diameter of connection | 20 mm |
Nominal inner diameter | 1/2" (15) |
Pressure rating | PN10 |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 130 mm |
Material bonnet | PPG |
Actuator material | PP |