Products
Brands
About ERIKS
Customer service
NL - English
Home
Diaphragm valve Series: 517 PV...
Diaphragm valve Series: 517 PVDF Flange PN10
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Membrane material
PTFE
1
External tube diameter of connection [mm]
20
1
Nominal inner diameter
1/2" (15)
1
Pressure rating
Face to Face length [mm]
Log in to see your specific pricing.
Log in
1
of
Diaphragm valve Series: 517 PVDF Flange PN10
Product
Membrane material
External tube diameter of connection [mm]
Nominal inner diameter
Available
Price
excl. VAT
Product
Membrane material
External tube diameter of connection [mm]
Nominal inner diameter
Available
Price
excl. VAT
Diaphragm valve Series: 517 PVDF PTFE PN10 Flange 20mm 1/2" (15)
PTFE
20
1/2" (15)
€328.86
/
piece
Log in