GESIPA

GESIPA Lever riveter HN 2 stroke 10mm

  • ERIKS:23429532
  • Manufacturer:4007081130011
Image 1
Image 2
Image 1
Image 2
Rivet gun HN 2

Design: Made of high-quality die-cast aluminium and with reliable protection from dirt thanks to design. The tooth segment transmission with favourable lever arm arrangement reduces the force required and dampens the tear-off effect. Repeated re-engagement very easy, even on workpiece. The hinge pin is mounted to prevent turning and features internal axial securing. With removable mandrel-collection container.

Application: For blind rivets from Ø 3 to 6.4 mm all materials, except PolyGrip® blind rivets with Ø 6.4 mm made of stainless steel and G-Bulb blind rivets.

Scope of delivery: Hand rivet tool HN2, 5 mouthpieces 16/29, 16/32, 16/36, 16/40, 16/45 and container.

Mouthpiece attachment:
Rivet Ø; rivet material; mouthpieces
3 and 3.2; Alu, Cu, steel, stainless steel, Stinox, Alu/Alu, PG-Alu, PG-steel; 16/24
4; Alu, Cu; 16/24
4; steel, CAP-Alu, CAP-Cu, Alu/Alu, PG-Alu; 16/27
4; stainless steel, Stinox, PG steel; 16/29
4.8; CAP-Alu, CAP-Cu; 16/29
4.8 and 5; Alu, PG-Alu; 16/29
4.8 and 5; steel, Alu/Alu; 16/32
4.8 and 5; stainless steel, Stinox, PG-steel; 16/36
6; Alu; 16/36
6; steel; 16/40
6.4; Alu, PG-Alu; 16/40
6.4; steel, Alu/Alu; 16/45
Save to list

€332.39/ pieceexcl. VAT

€402.19incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA
Suitable for
Nails
Operation
Hand
Length
570 mm