Design:Made of high quality die-cast aluminium and equipped with a closed housing, which is used for stability and protection against dirt. The tooth segment transmission with favourable lever arm arrangement reduces the force required and dampens the tear-off effect. Repeated re-engagement very easy, even on workpiece. The hinge pin is mounted to prevent turning and equipped with internal axial lock. In addition, the hand riveter has a plug-on and swivel mandrel-collecting container as well as user-friendly handles.
Application:For all materials from Ø 3.0 to 6.4 mm, except PolyGrip® and G-Bulb® blind rivets with Ø 6.4 mm made of stainless steel.
Scope of delivery:Hand riveter HN 2, 5 nosepieces16/29, 16/32, 16/36, 16/40, 16/45.
Nosepieceattachment:
Rivet Ø; rivet materials; nosepiece
3 and 3.2; Alu, Cu, steel, stainless steel, Stinox, Alu/Alu, PG-Alu, PG-steel; 16/24
4; Alu, Cu; 16/24
4; steel, CAP-Alu, CAP-Cu, Alu/Alu, PG-Alu; 16/27
4; stainless steel, Stinox, PG steel; 16/29
4.8; CAP-Alu, CAP-Cu; 16/29
4.8 and 5; Alu, PG-Alu; 16/29
4.8 and 5; steel, Alu/Alu; 16/32
4.8 and 5; stainless steel, Stinox, PG-steel; 16/36
6; Alu; 16/36
6; steel; 16/40
6.4; Alu, PG-Alu; 16/40
6.4; steel, Alu/Alu; 16/45