Workshop calipers digital with point fine adjustment 800mm

  • ERIKS:12741287
  • Manufacturer:4039321047827
Image 1
Digital workshop caliper, with fine adjustment

Design: Made of stainless steel, with locking screw. Stable metal housing. Digit height of the LCD display 12 mm, with data output opto RS 232. Supplied with battery CR 2032, 3 V, in plastic case, from measuring range 1000 mm in transport packaging.

Functions: On and off switch, mm/inch switching, re-zeroing after switching deleted (absolute system), reset (zeroing) possible at each position, hold function (measurement memory).

Application: For inside and outside measurements.
Save to list

€630.89/ pieceexcl. VAT

€763.38incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Measuring range
from 0 to 800 mm
Digital indication
Yes