Aluminium workplace caliper without points with fine-adjustment type 4054

Design: Made of stainless steel, with locking screw, digit height of LCD 12 mm, with data output Opto RS 232. Supplied with battery CR 2032, 3 V, in plastic case, over measuring range 1000 mm in transport packaging.

Features:On and off switch, mm/inch switching, key lock set for zero position, re-zeroing after switching deleted (absolute system), reset (zeroing) possible at each position, hold function (measurement memory).

Application:For inside and outside measurements.

Note:Replacement battery (Order No. 4027 2032).
Image 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 5
5 of Aluminium workplace caliper without points with fine-adjustment type 4054
ProductMeasuring range [mm]Digital indicationAvailablePriceexcl. VAT