
€197.00/ pieceexcl. VAT
€238.37incl. VAT
2 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €197.00 | - |
5+ | €177.30 | 10.00% |
10+ | €157.60 | 20.00% |
25+ | €147.75 | 25.00% |
50+ | €118.20 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | MK |
Material | Aluminium |
Code | MK |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3" |
Hose fitting type 2 | TW |
Connection termination 2 | Female MK |
Connection termination size 2 | DN80 |
Seal material 2 | NBR |
Type of component | Quick Coupling |