Products
Brands
About ERIKS
Customer service
NL - English
Home
Tanker coupling - female coupl...
Tanker coupling - female coupling - complete - type MK - aluminium
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Code
MK
1
Hose fitting type
Female fix thread
1
Connection termination
BSPP
1
Connection termination size
Hose fitting type 2
Connection termination 2
Connection termination size 2
Seal material 2
Type of component
Log in to see your specific pricing.
Log in
1
of
Tanker coupling - female coupling - complete - type MK - aluminium
Product
Hose fitting type
Connection termination
Connection termination size
Available
Price
excl. VAT
Product
Hose fitting type
Connection termination
Connection termination size
Available
Price
excl. VAT
Tank truck coupling (TW) Female MK DN 80 Aluminium 3" BSPP
Female fix thread
BSPP
3"
€197.00
/
piece
Log in