Solid shaft 25mm H6 Steel Cf53 Length: 6000mm

  • ERIKS:12427823
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Model
Solid shaft
Material
Steel Cf53
Tolerance
H6
Diameter axle
25 mm
Length
6000 mm