Products
Brands
About ERIKS
Customer service
NL - English
Home
Solid shaft Steel Cf53
Solid shaft Steel Cf53
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Tolerance
H6
1
Diameter axle [mm]
25
1
Length [mm]
6000
1
Log in to see your specific pricing.
Log in
1
of
Solid shaft Steel Cf53
Product
Tolerance
Diameter axle [mm]
Coating
Available
Price
excl. VAT
Product
Tolerance
Diameter axle [mm]
Coating
Available
Price
excl. VAT
Solid shaft 25mm H6 Steel Cf53 Length: 6000mm
H6
25
This product is no longer offered
Log in