Rubber hose Waterking, roll=6m, I.D. 152x8

  • ERIKS:10015937
Image 1
Save to list

€143.33/ meterexcl. VAT

€173.43incl. VAT

Sold per: 120Min. order: 120

Estimated delivery date - 17/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€220.50

-

6+

€165.38

25.00%

12+

€143.32

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
WATERKING
Internal diameter
152 mm
Wall thickness
8 mm
Outer Diameter
168 mm
Maximum operating pressure
3 bar
Vacuum-resistance at 20 °C
60 %
Minimum bending radius
900 mm
Roll length
6 m
Material of inner wall
NR (natural rubber)
Temperature range
from -30 to 60 °C