Products
Brands
About ERIKS
Customer service
NL - English
Home
Rubber hose Waterking, NR rubb...
Rubber hose Waterking, NR rubber water suction & pressure hose 3 bar
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Internal diameter [mm]
102
1
152
1
Maximum operating pressure [bar]
3
2
Vacuum-resistance at 20 °C [%]
60
2
Minimum bending radius [mm]
Log in to see your specific pricing.
Log in
2
of
Rubber hose Waterking, NR rubber water suction & pressure hose 3 bar
Product
Internal diameter [mm]
Wall thickness [mm]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Internal diameter [mm]
Wall thickness [mm]
Outer Diameter [mm]
Available
Price
excl. VAT
Rubber hose Waterking, roll=5m, I.D. 102x8
102
8
118
€99.80
/
meter
Rubber hose Waterking, roll=6m, I.D. 152x8
152
8
168
€143.33
/
meter
Log in