Rubber hose Waterking, roll=5m, I.D. 102x8

  • ERIKS:10015936
Image 1
Save to list

€99.80/ meterexcl. VAT

€120.76incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 01/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€99.80

-

6+

€74.85

25.00%

12+

€64.87

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
WATERKING
Internal diameter
102 mm
Wall thickness
8 mm
Outer Diameter
118 mm
Maximum operating pressure
3 bar
Vacuum-resistance at 20 °C
60 %
Minimum bending radius
500 mm
Roll length
5 m
Material of inner wall
NR (natural rubber)
Temperature range
from -30 to 60 °C