Rubber hose Premium Delifixx, roll=40m, I.D. 32x8

  • ERIKS:11088584
Image 1
Image 2
Image 1
Image 2
Save to list

€75.73/ meterexcl. VAT

€91.63incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 23/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€104.85

-

20+

€93.20

11.11%

40+

€75.72

27.78%

80+

€64.08

38.89%

120+

€52.43

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DELIFIXX
Internal diameter
32 mm
Wall thickness
8 mm
Outer Diameter
48 mm
Maximum operating pressure
16 bar
Minimum burst pressure
48 bar
Vacuum-resistance at 20 °C
60 %
Minimum bending radius
170 mm
Roll length
40 m
Material of inner wall
EPDM
Temperature range
from -30 to 90 °C