Products
Brands
About ERIKS
Customer service
NL - English
Home
Rubber hose Premium Delifixx, ...
Rubber hose Premium Delifixx, EPDM beer suction & pressure hose 16 bar; according to EC1935/2004, EU 10/2011 and FDA
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Internal diameter [mm]
25
1
32
1
Maximum operating pressure [bar]
16
2
Minimum burst pressure [bar]
48
2
Vacuum-resistance at 20 °C [%]
Minimum bending radius [mm]
Suitable for
Log in to see your specific pricing.
Log in
2
of
Rubber hose Premium Delifixx, EPDM beer suction & pressure hose 16 bar; according to EC1935/2004, EU 10/2011 and FDA
Product
Internal diameter [mm]
Wall thickness [mm]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Internal diameter [mm]
Wall thickness [mm]
Outer Diameter [mm]
Available
Price
excl. VAT
Rubber hose Premium Delifixx, roll=40m, I.D. 32x8
32
8
48
€75.73
/
meter
Rubber hose Premium Delifixx, roll=40m, I.D. 25x6
25
6
37
€55.35
/
meter
Log in