Rubber hose Premium Delifixx, roll=40m, I.D. 25x6

  • ERIKS:11088583
Image 1
Image 2
Image 1
Image 2
Save to list

€55.35/ meterexcl. VAT

€66.97incl. VAT

Estimated delivery date - 07/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€55.35

-

20+

€49.20

11.11%

40+

€39.98

27.78%

80+

€33.83

38.89%

120+

€27.68

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DELIFIXX
Internal diameter
25 mm
Wall thickness
6 mm
Outer Diameter
37 mm
Maximum operating pressure
16 bar
Minimum burst pressure
48 bar
Vacuum-resistance at 20 °C
60 %
Minimum bending radius
150 mm
Roll length
40 m
Material of inner wall
EPDM
Temperature range
from -30 to 90 °C