
€19.70/ pieceexcl. VAT
€23.84incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.70 | - |
10+ | €17.73 | 10.00% |
25+ | €15.76 | 20.00% |
50+ | €13.79 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Bronze |
Type | 23 |
Maximum operating pressure | 25 bar |
Hose fitting type | External thread |
Connection termination | BSPT |
Connection termination size | 3/8" |
Hose fitting type 2 | External thread |
Connection termination 2 | BSPT |
Connection termination size 2 | 3/8" |
Shape | Pipe nipple |