| Pipe nipple bronze type 23, length=100mm, male thread 3/4" | 25 | External thread | 3/4" | | €29.10/piece |
| Pipe nipple bronze type 23, length=40mm, male thread 3/8" | 25 | External thread | 3/8" | | €10.89/piece |
| Pipe nipple bronze type 23, length=160mm, male thread 1/2" | 25 | External thread | 1/2" | | €48.42/piece |
| Pipe nipple bronze type 23, length=100mm, male thread 1.1/4" | 16 | External thread | 1.1/4" | | €61.20/piece |
| Pipe nipple bronze type 23, length=140mm, male thread 3/4" | 25 | External thread | 3/4" | | €53.64/piece |
| Pipe nipple bronze type 23, length=200mm, male thread 3/4" | 25 | External thread | 3/4" | | €71.30/piece |
| Pipe nipple bronze type 23, length=150mm, male thread 1.1/4" | 16 | External thread | 1.1/4" | | €79.47/piece |
| Pipe nipple bronze type 23, length=100mm, male thread 2" | 10 | External thread | 2" | | €75.10/piece |
| Pipe nipple bronze type 23, length=60mm, male thread 2" | 10 | External thread | 2" | | €49.10/piece |
| Pipe nipple bronze type 23, length=60mm, male thread 1/2" | 25 | External thread | 1/2" | | €10.89/piece |
| Pipe nipple bronze type 23, length=160mm, male thread 3/4" | 25 | External thread | 3/4" | | €60.48/piece |
| Pipe nipple bronze type 23, length=60mm, male thread 1" | 16 | External thread | 1" | | €21.80/piece |
| Pipe nipple bronze type 23, length=40mm, male thread 3/4" | 25 | External thread | 3/4" | | €9.54/piece |
| Pipe nipple bronze type 23, length=150mm, male thread 1" | 16 | External thread | 1" | | €64.50/piece |
| Pipe nipple bronze type 23, length=140mm, male thread 1/2" | 25 | External thread | 1/2" | | €43.56/piece |
| Pipe nipple bronze type 23, length=80mm, male thread 1.1/4" | 16 | External thread | 1.1/4" | | €54.40/piece |
| Pipe nipple bronze type 23, length=80mm, male thread 3/4" | 25 | External thread | 3/4" | | €21.42/piece |
| Pipe nipple bronze type 23, length=100mm, male thread 1.1/2" | 16 | External thread | 1.1/2" | | €64.10/piece |
| Pipe nipple bronze type 23, length=100mm, male thread 1/2" | 25 | External thread | 1/2" | | €21.51/piece |
| Pipe nipple bronze type 23, length=40mm, male thread 1/2" | 25 | External thread | 1/2" | | €8.33/piece |
| Pipe nipple bronze type 23, length=200mm, male thread 1.1/4" | 16 | External thread | 1.1/4" | | €119.00/piece |
| Pipe nipple bronze type 23, length=150mm, male thread 3/4" | 25 | External thread | 3/4" | | €47.00/piece |
| Pipe nipple bronze type 23, length=180mm, male thread 3/4" | 25 | External thread | 3/4" | | €66.06/piece |
| Pipe nipple bronze type 23, length=120mm, male thread 2" | 10 | External thread | 2" | | €86.80/piece |
| Pipe nipple bronze type 23, length=150mm, male thread 1/2" | 25 | External thread | 1/2" | | €34.90/piece |